WING SCREW SIMILAR TO DIN 316 M10X50, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.110X50
Zoro # G716382664
product price:Â $12.95
/eaKey Features
Thread Size
M10
Thread Style
Fully Threaded
Fastener Length
50 mm
System of Measurement
Metric
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2343.110X50
Zoro #
G716382664
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M10
Fastener Length
50 mm
Details
Item
Thumb Screw
Thread Style
Fully Threaded
System of Measurement
Metric
Finish
Galvanized
Material
Steel
Head Type
Wing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.