WING SCREW SIMILAR TO DIN 316 M12X25, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.112X25
Zoro # G816382670
product price:Â $13.19
/eaKey Features
Head Type
Wing
Finish
Galvanized
System of Measurement
Metric
Thread Size
M12
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2343.112X25
Zoro #
G816382670
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M12
Fastener Length
25 mm
Details
Head Type
Wing
Finish
Galvanized
Item
Thumb Screw
System of Measurement
Metric
Thread Style
Fully Threaded
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.