WING SCREW SIMILAR TO DIN 316 M12X50, FORM:GERMAN, STEEL 4.6 GALVANIZED
Mfr # K2343.112X50
Zoro # G016382654
product price:Â $14.85
/eaKey Features
Head Type
Wing
Material
Steel
Thread Size
M12
Fastener Length
50 mm
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2343.112X50
Zoro #
G016382654
UPC #
-
Country of Origin
French Polynesia
Dimensions
Thread Size
M12
Fastener Length
50 mm
Details
Head Type
Wing
Material
Steel
Item
Thumb Screw
Finish
Galvanized
System of Measurement
Metric
Thread Style
Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.