Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3XL Class 2 Flame Resistant High Visibility Vest, Lime

  • Mfr # ASFM300-3X

  • Zoro # G8073143


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASFM300-3X
Zoro #
G8073143
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Fits Chest Size
56 in to 63 in
Vest Size
3XL
Length
27 in
Maximum Chest Size
63 in
Minimum Chest Size
56 in
Reflective Stripe Width
2 in

Details

Item
Flame Resistant High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
1
Features
2 in Wide Flame Resistant Reflexite Reflective Material
ATPV Rating
5.1 cal/sq cm
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
Reflective Stripe Main Color
Silver
Number of Outside Pockets
0
Reflective Stripe Color
Silver
Fabric Construction
Mesh
Breakaway
No
Arc Flash PPE Category
1
Total Number of Pockets
3
Number of Inside Pockets
3
Safety Features
Arc-Flash Rated

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 63 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating 5.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.