Zoro Homepage

FR Safety Vest, Lime, 5XL, 2

  • Mfr # F442-5X

  • Zoro # G806888212


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F442-5X
Zoro #
G806888212
UPC #
801094104335
Country of Origin
Multiple

Dimensions

Size
5XL
Maximum Chest Size
66 in
Minimum Chest Size
64 in
Length
30 in
Vest Size
2XL, 3XL, 4XL, 5XL, L, M, XL
Reflective Stripe Width
2 in

Details

Item
FR Safety Vest
Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Expandable
No
Horizontal Stripe Type
Single
Reflective Stripe Border Type
None
Number of Inside Pockets
3
Cooling
No
Reflective Stripe Main Color
Silver
Reflective Stripe Location
Shoulders, Torso
Standards
ANSI 107, ASTM F1506, NFPA 70E-2012
Vest Front Style
Solid
Number of Outside Pockets
0
Safety Features
Arc Flash-Rated
Legend
No
Reflective Stripe Color
Silver
Passes ASTM F6413 Flame Test
D6413
Includes LED Lights
No
Breakaway
No
Safety Vest Style
Standard
ANSI Type
Type R
Reflective Stripe Border Color
None
Reflective Tape Type
Glass Bead
Anti-Static
No
Includes Tablet Pocket
No
Includes ID Window
No
Reflective Tape Attachment Type
Laminated
Covered Pocket Locations
Internal Pockets
Fabric Construction
Solid
Total Number of Pockets
3
Vest Back Style
Solid
Includes Microphone Tab
No
Features
Arc Flash-Rated
Safety Vest Legend
None
Arc Flash PPE Category
2
Pocket Location
Left Chest
Fall Protection Compatible
No
Cooling Method
Not Available
Flame-Resistant Properties
Flame-Resistant
ATPV Rating
8.9 cal/sq cm
Includes Tool Lanyard Grommets
No
UV-Resistant Material
No
Reinforced Pocket Locations
One inside left chest 2-tier, 4-division pencil pocket., Two lower inside patch pockets
Vest Features
Chest Pocket

Description

LIME FR MESH VEST, ANSI Class 2, Vest Size 2XL, 3XL, 4XL, 5XL, L, M, XL, Gender Unisex, ATPV Rating 8.9 cal/sq cm, Back Stripe Pattern U, Number of Pockets with Closure 0, Standards ANSI 107, ASTM F1506, NFPA 70E-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.