Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Bomber Jacket, Ripstop, Type R, M

  • Mfr # JS130-M

  • Zoro # G7371527


product price: $71.99
/ea
Sold in multiples of 3 for $215.97

Key Features

Material
Ripstop
Front Closure Type
Zipper w/Snaps
ANSI Class
3
ANSI Type
Type R
Lining Material
Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS130-M
Zoro #
G7371527
UPC #
801094708717
Country of Origin
China

Dimensions

Size
M

Details

Item
Hi-Vis Bomber Jacket
Material
Ripstop
Color
Lime/Black
Front Closure Type
Zipper w/Snaps
ANSI Class
3
ANSI Type
Type R
Lining Material
Fleece
Hood Style
Removable
Cuff Style
Adjustable

Description

M, Lime/Black Class 3 Ripstop Bomber Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.