Leather Drivers Gloves, Pigskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Brown / Brown, 12 1 PR

  • Mfr # LDMPLT-X75-012
  • Zoro # G300716080
product price: 
$
37.15
/pr

Key Features

Color
Brown / Brown
Material
Pigskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Pigskin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDMPLT-X75-012
Zoro #
G300716080
UPC #
781513652893
Country of Origin
Viet Nam
Item
Leather Drivers Gloves
Color
Brown / Brown
Material
Pigskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Pigskin
Glove Liner Material
HPPE
Glove Cut
Gunn
Palm Material
Pigskin
Windproof
No
Includes Pinch Point Protection
No
ANSI/ISEA Impact Level
2
ANSI/ISEA Cut Level
A4
Leather Palm Process
Grain
ANSI/ISEA Impact Force
6.5 kN
Stitching Material
Nylon
Includes Double Palm
No
Glove Back Color
Brown
Includes Red Palm
No
Leather Glove Liner Type
HPPE, Polyester, Fiberglass
Rope Channel Reinforcement
No
ANSI/ISEA Cut Level - 2011
A4
Reflective Backing
No
ANSI/ISEA Puncture Force
60 N
EN 388 Rating
4X32CP
Water Resistant
No
High-Visibility
No
Waterproof
No
Leather Glove Style
Drivers
Knuckle Protection Material
TPR
EN 388 Impact Rated
Yes
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
Includes Keypad Nib
No
Glove Materials
Pigskin, TPR
Cut-Resistance Coverage
Full
Insulated
No
Leather Color
Brown
Impact Glove Type
ANSI/ISEA Rated, CE Rated
Series
LDMPLT-X75
Thumb Sweat Wipe
No
Includes Padded Palm
No
Includes Pull Strap
Yes
Low-Profile Impact Protection
Yes
Glove Hand Style
Left and Right
Includes ID Panel
No
Palm Style
Single Layer
Cuff Color
Black/Brown
Standards
ANSI/ISEA
Cuff Material
Leather
ANSI/ISEA Cut Load
1,500 g
Oil Resistant
Yes
Hand Protection Style
Glove
Brand and Series
Mechanix Wear M-Pact C40-360
Touchscreen Compatible
No
Internal Reinforcement Material
HPPE
Leather Coverage Style
Full Leather
Glove Features
Pull Strap
Minimum Temperature
Not Rated
Palm Color
Brown
Oil-Resistant
Yes
Palm/Back Material
Pigskin

Dimensions

Glove Size
12
Cuff Length
1 1/2 in
Size- Alpha
2XL
Size- Numeric
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material HPPE, Leather Grade Standard, Oil-Resistant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products