Hi-Visibility Class E Rain Pants, Polyester, Lime, Size L/XL
Mfr # RWP100-L-XL
Zoro # G7378344
product price: $35.65
/eaSold in multiples of 3 for $106.95
Key Features
Material
Polyester
Seam Style
Sealed
Standards
ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
Ankle Type
Adjustable Leg Cuff Straps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWP100-L-XL
Zoro #
G7378344
UPC #
801094601483
Country of Origin
China
Dimensions
Size
L/XL
Details
Item
Hi-Visibility Class E Rain Pants
Color
Lime
Material
Polyester
Seam Style
Sealed
Standards
ANSI/ISEA 107-2015 / ANSI/ISEA 107-2020 Class E
Ankle Type
Adjustable Leg Cuff Straps
Description
L-XL, Lime, Class E, Storm Stopper Pro Rainwear Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.