This item is Discontinued.

Kishigo High Visibility Vest, ANSI Class 2, 3XL GF182NZ-3X

High Visibility Vest, ANSI Class 2, 3XL (Discontinued)

  • Mfr # GF182NZ-3X
  • Zoro # G8290800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF182NZ-3X
Zoro #
G8290800
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Vest Size
3XL
Fits Chest Size
52 in to 54 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Standards
ANSI 107
Features
360 Degrees Visibility
Number of Inside Pockets
1
ATPV Rating
5.5 cal/sq cm
Number of Outside Pockets
4
Total Number of Pockets
5
Safety Features
Arc-Flash Rated
Arc Flash PPE Category
1
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Breakaway
No

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Dielectric Zipper, ATPV Rating 5.5 cal/sq cm, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.