High Visibility Vest, Class 2, 2XL, Orange
Mfr # S1001/2X
Zoro # G4850185
product price:Â $162.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Snaps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S1001/2X
Zoro #
G4850185
UPC #
801094971845
Country of Origin
United States
Dimensions
Size
2XL
Fits Chest Size
52 in to 54 in
Vest Size
2XL
Length
31 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Details
Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Snaps
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Features
Left Mic Tab
Reflective Stripe Color
Silver
Number of Inside Pockets
3
Total Number of Pockets
8
Number of Outside Pockets
5
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 31 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 5, Number of Pockets with Closure 0, Features Left Mic Tab, Standards ANSI/ISEA 107
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.