This item is Discontinued.

Kishigo High Visibility Vest, Orange/Red, M GF182NF-M

High Visibility Vest, Orange/Red, M (Discontinued)

  • Mfr # GF182NF-M
  • Zoro # G4017601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF182NF-M
Zoro #
G4017601
UPC #
801094171146
Country of Origin
United States

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Length
26 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
ATPV Rating
5.5 cal/sq cm
Hazard Risk Category (HRC)
2
Standards
ANSI 107
Features
Flame Resistance
Vest Stripe Color Family
Silver
Pockets
4-6
Total Number of Pockets
5
Reflective Stripe Color
Silver
Number of Outside Pockets
4
Breakaway
No
Number of Inside Pockets
1

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Zipper, ATPV Rating 5.5 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features Flame Resistance, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.