This item is Discontinued.

Kishigo High Visibility Vest, Yellow/Grn, 2XL/3XL GF186-2X-3X

High Visibility Vest, Yellow/Grn, 2XL/3XL (Discontinued)

  • Mfr # GF186-2X-3X
  • Zoro # G4017863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF186-2X-3X
Zoro #
G4017863
UPC #
801094171399
Country of Origin
United States

Dimensions

Size
2XL/3XL
Fits Chest Size
50 in to 54 in
Vest Size
2XL, 3XL
Length
28 1/2 in
Minimum Chest Size
50 in
Maximum Chest Size
54 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
2
Vest Stripe Color Family
Silver
ATPV Rating
8.9 cal/sq cm
Standards
ANSI 107
Features
Moderate Resistance to Abrasion, Quick Drying
Safety Features
Arc-Flash Rated
Number of Inside Pockets
0
Reflective Stripe Color
Silver
Total Number of Pockets
1
Arc Flash PPE Category
2
Reflective Stripe Main Color
Silver
Number of Outside Pockets
1
Fabric Construction
Solid

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 50 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 8.9 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 1/2 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.