Shop Alternate Products
This Product is Discontinued
Kishigo
Jacket, Windbreaker, Class 3, Orange, 3XL (Discontinued)
Mfr # WB101-3X
Zoro # G5141254
This Product is Discontinued
Key Features
- Size 3XL
- Length 33 in
- Closure Type zipper
- Fits Chest Size 56 in to 58 in
- Standards ANSI 107 Type R, Class 3 Compliant
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.