Large Black Panels Safety Vest, Lime
Mfr # 1513-L
Zoro # G5142523
product price: $28.45
/eaSold in multiples of 3 for $85.35
Key Features
Color
Yellow/Green
Size
L
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1513-L
Zoro #
G5142523
UPC #
801094151322
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
44" to 46"
Length
26 in
Details
Item
Safety Vest
Color
Yellow/Green
ANSI Class
3
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
3
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107 Class 2 Compliant
Vest Stripe Color Family
Orange/Red and Silver
Features
Ulta-Cool Polyester Mesh, Durable Webbing Reinforcement Closure, 2" Wide Silver Reflective Materials with 3" Breathable Contrasting Color, Reflective Trim Around Arms and Piping Down Sides For Added Low Light Visibility, Black Sides Provides Contrast and adds a Sporty Look
ATPV Rating
Not Rated
Number of Inside Pockets
2
Number of Outside Pockets
4
ANSI Type
Type R, Class 2
Description
L, Lime, Class 2, Premium Black Series Heavy Duty Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.