Zoro Homepage

Large Class 2 High Visibility Vest, Orange

  • Mfr # 1090-L

  • Zoro # G3788066


product price: $8.99
/ea
Sold in multiples of 3 for $26.97

Key Features

ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090-L
Zoro #
G3788066
UPC #
801094109026
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
44" to 46"
Length
28 in

Details

Item
High Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
2" Wide High Performance Reflective Material; Zipper Front Closure; Left Chest Mic Tab; Outside Left Chest Pocket; Ultra-Cool
ATPV Rating
Not Rated
Standards
ANSI 107 Type R Class 2
Vest Stripe Color Family
Silver
Number of Inside Pockets
0
Number of Outside Pockets
1

Description

L, Orange, Class 2, Single Pocket Zipper Mesh Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.