Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1166-M-XL
Zoro #
G3962095
UPC #
801094116680
Country of Origin
China
Dimensions
Fits Chest Size
40" to 52"
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Back Stripe Pattern
U-Block
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Features
Left chest mic tab
Vest Stripe Color Family
Orange/Red and Silver
ATPV Rating
Not Rated
Standards
ANSI/ISEA 107-2010
Description
M-XL. Lime, Class 2, 4 Season Adjustable Mesh Vest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.