Shop KISHIGO

Safety Vest, Zipper, Blue, 2XL/3XL

  • Mfr # B102-2X-3X
  • Zoro # G7376278

product price: 
$
21.95
/ea

Key Features

Closure Type
Zipper
Fabric Construction
Mesh
Features
(2) Lapel Grommets, Enhanced Visibility
Number of Outside Pockets
4
Safety Vest Style
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B102-2X-3X
Zoro #
G7376278
UPC #
-
Country of Origin
China
Closure Type
Zipper
Fabric Construction
Mesh
Features
(2) Lapel Grommets, Enhanced Visibility
Number of Outside Pockets
4
Safety Vest Style
Standard
Reflective Stripe Color
Lime/Silver
Back Stripe Pattern
U
Vest Features
Clear ID Pocket, Mic Tab, Radio Pocket
Cooling
Yes
Gender
Unisex
Horizontal Stripe Type
Single
Color
Blue
Material
Polyester
Total Number of Pockets
6
Reflective Stripe Border Type
Contrasting
Number of Inside Pockets
2
Number of Pockets with Closure
2
Includes ID Window
Yes
Includes Tool Lanyard Grommets
Yes
Reflective Stripe Border Color
Lime
Vest Back Style
Mesh
Breakaway
No
ATPV Rating
Not Rated
Includes Microphone Tab
Yes
Includes Tablet Pocket
No
Pocket Location
Left Chest, Lower, Right Chest
Item
High-Visibility Vest
Fall Protection Compatible
No
Passes ASTM F6413 Flame Test
No
Vest Front Style
Mesh
ANSI Class
Not Rated
ANSI Type
Unrated
Reflective Stripe Location
Back, Chest
Covered Pocket Locations
Left Chest Pockets, Lower Pockets
Includes LED Lights
No
Shell Material
Polyester
Wire Color
Blue

Dimensions

Length
28 1/2 in
Size
2XL/3XL
Minimum Chest Size
50 in
Maximum Chest Size
54 in
Reflective Stripe Width
2 in
Fits Chest Size
(2) Lapel Grommets, Enhanced Visibility
Bottle Size
2XL/3XL
Size - Alpha
2XL/3XL
Container Size
2XL/3XL

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, 3XL, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Number of Pockets with Closure 2, Features (2) Lapel Grommets, Enhanced Visibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.