Safety Vest, Zipper, Green, 2XL/3XL

  • Mfr # B104-2X-3X
  • Zoro # G7381564
product price: 
$
21.95
/ea

Key Features

Reflective Stripe Border Color
Lime
Fall Protection Compatible
No
ANSI Type
Unrated
ATPV Rating
Not Rated
ANSI Class
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B104-2X-3X
Zoro #
G7381564
UPC #
-
Country of Origin
China
Reflective Stripe Border Color
Lime
Fall Protection Compatible
No
Color
Green
ANSI Type
Unrated
ATPV Rating
Not Rated
ANSI Class
Not Rated
Includes Tool Lanyard Grommets
Yes
Number of Inside Pockets
2
Includes ID Window
Yes
Vest Front Style
Mesh
Vest Features
Clear ID Pocket, Mic Tab, Radio Pocket
Total Number of Pockets
6
Includes Microphone Tab
Yes
Number of Pockets with Closure
2
Cooling
Yes
Fabric Construction
Mesh
Material
Polyester
Back Stripe Pattern
U
Reflective Stripe Border Type
Contrasting
Covered Pocket Locations
Left Chest Pockets, Lower Pockets
Horizontal Stripe Type
Single
Includes LED Lights
No
Number of Outside Pockets
4
Passes ASTM F6413 Flame Test
No
Safety Vest Style
Standard
Gender
Unisex
Reflective Stripe Color
Lime/Silver
Features
(2) Lapel Grommets, Enhanced Visibility
Vest Back Style
Mesh
Item
High-Visibility Vest
Closure Type
Zipper
Pocket Location
Left Chest, Lower, Right Chest
Breakaway
No
Includes Tablet Pocket
No
Reflective Stripe Location
Back, Chest
Shell Material
Polyester
Wire Color
Green
Traction Material
Polyester

Dimensions

Maximum Chest Size
54 in
Length
28 1/2 in
Minimum Chest Size
50 in
Size
2XL/3XL
Reflective Stripe Width
2 in
Fits Chest Size
(2) Lapel Grommets, Enhanced Visibility
Bottle Size
2XL/3XL
Size - Alpha
2XL/3XL
Container Size
2XL/3XL

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, 3XL, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Number of Pockets with Closure 2, Features (2) Lapel Grommets, Enhanced Visibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews