Safety Vest, Zipper, Blue, 4XL/5XL

  • Mfr # B102-4X-5X
  • Zoro # G7378350
product price: 
$
23.25
/ea

Key Features

Closure Type
Zipper
Fabric Construction
Mesh
Passes ASTM F6413 Flame Test
No
Reflective Stripe Border Type
Contrasting
Fall Protection Compatible
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B102-4X-5X
Zoro #
G7378350
UPC #
-
Country of Origin
China

Dimensions

Length
29 in
Minimum Chest Size
56 in
Size
4XL/5XL
Reflective Stripe Width
2 in
Maximum Chest Size
62 in
Fits Chest Size
(2) Lapel Grommets, Enhanced Visibility
Bottle Size
4XL/5XL
Size - Alpha
4XL/5XL
Container Size
4XL/5XL

Details

Closure Type
Zipper
Fabric Construction
Mesh
Passes ASTM F6413 Flame Test
No
Reflective Stripe Border Type
Contrasting
Fall Protection Compatible
No
Color
Blue
Safety Vest Style
Standard
ANSI Class
Not Rated
Number of Pockets with Closure
2
Item
High-Visibility Vest
Reflective Stripe Border Color
Lime
Includes ID Window
Yes
Vest Features
Clear ID Pocket, Mic Tab, Radio Pocket
Gender
Unisex
Vest Back Style
Mesh
Covered Pocket Locations
Left Chest Pockets, Lower Pockets
Includes Tool Lanyard Grommets
Yes
Features
(2) Lapel Grommets, Enhanced Visibility
Back Stripe Pattern
U
Pocket Location
Left Chest, Lower, Right Chest
Includes Tablet Pocket
No
Material
Polyester
Total Number of Pockets
6
Breakaway
No
Vest Front Style
Mesh
Number of Inside Pockets
2
Reflective Stripe Location
Back, Chest
ATPV Rating
Not Rated
Cooling
Yes
Reflective Stripe Color
Lime/Silver
Number of Outside Pockets
4
Includes LED Lights
No
ANSI Type
Unrated
Includes Microphone Tab
Yes
Horizontal Stripe Type
Single
Shell Material
Polyester
Wire Color
Blue

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size 4XL, 5XL, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Number of Pockets with Closure 2, Features (2) Lapel Grommets, Enhanced Visibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.