Shop KISHIGO

Safety Vest, Zipper, Green, 4XL/5XL

  • Mfr # B104-4X-5X
  • Zoro # G7380627

product price: 
$
23.25
/ea

Key Features

Closure Type
Zipper
Breakaway
No
Horizontal Stripe Type
Single
Includes ID Window
Yes
Reflective Stripe Border Type
Contrasting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B104-4X-5X
Zoro #
G7380627
UPC #
-
Country of Origin
China
Item
High-Visibility Vest
Closure Type
Zipper
Breakaway
No
Horizontal Stripe Type
Single
Includes ID Window
Yes
Reflective Stripe Border Type
Contrasting
ATPV Rating
Not Rated
Fabric Construction
Mesh
Passes ASTM F6413 Flame Test
No
Includes Tablet Pocket
No
Vest Front Style
Mesh
Back Stripe Pattern
U
Fall Protection Compatible
No
Features
(2) Lapel Grommets, Enhanced Visibility
Material
Polyester
Reflective Stripe Border Color
Lime
Includes Microphone Tab
Yes
ANSI Type
Unrated
Number of Inside Pockets
2
Reflective Stripe Location
Back, Chest
Number of Pockets with Closure
2
Covered Pocket Locations
Left Chest Pockets, Lower Pockets
Cooling
Yes
Vest Back Style
Mesh
Safety Vest Style
Standard
Pocket Location
Left Chest, Lower, Right Chest
ANSI Class
Not Rated
Includes Tool Lanyard Grommets
Yes
Includes LED Lights
No
Gender
Unisex
Color
Green
Number of Outside Pockets
4
Reflective Stripe Color
Lime/Silver
Total Number of Pockets
6
Vest Features
Clear ID Pocket, Mic Tab, Radio Pocket
Shell Material
Polyester
Wire Color
Green
Traction Material
Polyester

Dimensions

Minimum Chest Size
56 in
Reflective Stripe Width
2 in
Size
4XL/5XL
Maximum Chest Size
62 in
Length
29 in
Fits Chest Size
(2) Lapel Grommets, Enhanced Visibility
Bottle Size
4XL/5XL
Size - Alpha
4XL/5XL
Container Size
4XL/5XL

Description

High-Visibility Vest, ANSI Class Not Rated, Vest Size 4XL, 5XL, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Number of Pockets with Closure 2, Features (2) Lapel Grommets, Enhanced Visibility

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.