Safety Vest, Zipper, Green, S/M
- Mfr # B104-S-M
- Zoro # G7379260
product price:Â
$
24.35
/ea
Key Features
Fall Protection Compatible
No
Includes Tool Lanyard Grommets
Yes
ANSI Class
Not Rated
ANSI Type
Unrated
Passes ASTM F6413 Flame Test
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B104-S-M
- Zoro #
- G7379260
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- S/M
- Length
- 27 in
- Maximum Chest Size
- 42 in
- Minimum Chest Size
- 36 in
- Reflective Stripe Width
- 2 in
- Fits Chest Size
- (2) Lapel Grommets, Enhanced Visibility
- Bottle Size
- S/M
- Size - Alpha
- S/M
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size M, S, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Number of Pockets with Closure 2, Features (2) Lapel Grommets, Enhanced Visibility
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.