Shop KISHIGO
See all product information
Create Account
Safety Vest, Zipper, Blue, S/M
- Mfr # B102-S-M
- Zoro # G7378466
product price:Â
$
24.35
/ea
Key Features
Safety Vest Style
Standard
Includes Tablet Pocket
No
Breakaway
No
Vest Front Style
Mesh
Horizontal Stripe Type
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S/M
- Minimum Chest Size
- 36 in
- Maximum Chest Size
- 42 in
- Length
- 27 in
- Reflective Stripe Width
- 2 in
- Fits Chest Size
- (2) Lapel Grommets, Enhanced Visibility
- Bottle Size
- S/M
- Size - Alpha
- S/M
- Container Size
- S/M
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size M, S, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern U, Number of Pockets with Closure 2, Features (2) Lapel Grommets, Enhanced Visibility
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.