Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveyors Vest, Zipper, Lime, XL

  • Mfr # S5021-XL

  • Zoro # G809977555


product price: $64.59
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5021-XL
Zoro #
G809977555
UPC #
801094109682
Country of Origin
China

Dimensions

Size
XL
Length
28 1/2 in
Minimum Chest Size
48 in
Maximum Chest Size
50 in
Reflective Stripe Width
2 in

Details

Item
Surveyors Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
4
Gender
Women's
ATPV Rating
Not Rated
Number of Inside Pockets
3
Standards
ANSI/ISEA 107-2015/ANSI/ISEA 107-2020 Type R, Class 2
Number of Outside Pockets
5
Features
4 in Slits at Hip, Adjustable Waist Cinches, Padded Neck
Reflective Stripe Location
Back, Chest
Total Number of Pockets
8
ANSI Type
Type R
Breakaway
No
Includes LED Lights
No
Fabric Construction
Solid/Mesh
Covered Pocket Locations
Left and Right Lower, Left Chest Pockets
Includes Tablet Pocket
Yes
Includes Microphone Tab
Yes
Includes Tool Lanyard Grommets
Yes
Vest Front Style
Solid
Pocket Location
Left Chest, Lower Front, Right Chest
Vest Back Style
Mesh
Includes ID Window
Yes
Safety Vest Style
Surveyor's
Expandable
Yes
Fall Protection Compatible
No
Vest Features
Eyeglass Loop, Mic Tab, Padded Neck, Retractable ID Holder
Reflective Stripe Color
Orange/Silver
Reflective Stripe Border Type
Contrasting
Horizontal Stripe Type
Double
Passes ASTM F6413 Flame Test
No

Description

Surveyors Vest, ANSI Class 2, Gender Women's, ATPV Rating Not Rated, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 4 in Slits at Hip, Adjustable Waist Cinches, Padded Neck, Standards ANSI/ISEA 107-2015/ANSI/ISEA 107-2020 Type R, Class 2

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.