Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surveyors Vest, Zipper, Orange, L

  • Mfr # S5022-L

  • Zoro # G709977549


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5022-L
Zoro #
G709977549
UPC #
801094104878
Country of Origin
China

Dimensions

Size
L
Length
27 3/4 in
Reflective Stripe Width
2 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in

Details

Item
Surveyors Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Chevron
Closure Type
Zipper
Number of Pockets with Closure
4
Gender
Women's
Features
4 in Slits at Hip, Adjustable Waist Cinches, Padded Neck
Standards
ANSI/ISEA 107-2015/ANSI/ISEA 107-2020 Type R, Class 2
ATPV Rating
Not Rated
Number of Outside Pockets
5
Number of Inside Pockets
3
Reflective Stripe Location
Back, Chest
Fabric Construction
Solid/Mesh
Breakaway
No
Total Number of Pockets
8
ANSI Type
Type R
Includes LED Lights
No
Expandable
Yes
Safety Vest Style
Surveyor's
Pocket Location
Left Chest, Lower Front, Right Chest
Includes ID Window
Yes
Vest Front Style
Solid
Covered Pocket Locations
Left and Right Lower, Left Chest Pockets
Includes Microphone Tab
Yes
Includes Tablet Pocket
Yes
Vest Back Style
Mesh
Includes Tool Lanyard Grommets
Yes
Passes ASTM F6413 Flame Test
No
Fall Protection Compatible
No
Horizontal Stripe Type
Double
Reflective Stripe Border Type
Contrasting
Vest Features
Eyeglass Loop, Mic Tab, Padded Neck, Retractable ID Holder
Reflective Stripe Color
Lime/Silver

Description

Surveyors Vest, ANSI Class 2, Gender Women's, ATPV Rating Not Rated, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 4 in Slits at Hip, Adjustable Waist Cinches, Padded Neck, Standards ANSI/ISEA 107-2015/ANSI/ISEA 107-2020 Type R, Class 2

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.