Zoro Homepage

Vest, Black, 2XL

  • Mfr # 1515-2X

  • Zoro # G1502482


product price: $36.89
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1515-2X
Zoro #
G1502482
UPC #
801094151544
Country of Origin
China

Dimensions

Size
2XL
Vest Size
2XL

Details

Item
High-Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Gender
Men's
Number of Inside Pockets
2
Number of Outside Pockets
4
Standards
ANSI/ISEA 107
Features
Mic Tab, Tablet Pocket
Reflective Stripe Border Type
Contrasting
Vest Front Style
Mesh
Total Number of Pockets
6
Vest Back Style
Mesh
Includes Microphone Tab
Yes
Fabric Construction
Mesh
Fall Protection Compatible
No
Vest Features
Mic Tab, Tablet Pocket
Includes Tool Lanyard Grommets
No
Safety Vest Style
Standard
Breakaway
No
Includes Tablet Pocket
Yes
Includes ID Window
No
Horizontal Stripe Type
Double
ANSI Type
Type R, Class 2
Includes LED Lights
No
Reflective Tape Type
Glass Bead

Description

High-Visibility Vest, ANSI Class 2, Vest Size 2XL, Gender Men's, Back Stripe Pattern U, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.