Zoro Homepage

Vest, Black Series, Surveyor, Orange, 3X

  • Mfr # S5003-3X

  • Zoro # G709843844


product price: $80.19
/ea
Free Shipping & Returns

Key Features

ANSI Class
2
Material
Polyester
Closure Type
Zipper
Features
Heavy duty black bottom and trim to help keep a clean appearance
Fabric Construction
Solid Front/Mesh Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5003-3X
Zoro #
G709843844
UPC #
801094258755
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Surveyors Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Features
Heavy duty black bottom and trim to help keep a clean appearance
Fabric Construction
Solid Front/Mesh Back
ANSI Type
Type R

Description

Vest,Black Series,Surveyor,Orange,3X

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.