Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windbreaker, 100% Polyester, Class 3 R, Lime, 5XL

  • Mfr # WB102-5X

  • Zoro # G404860047


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Lime
Front Closure Type
Zipper
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB102-5X
Zoro #
G404860047
UPC #
801094969378
Country of Origin
China

Dimensions

Size
5XL
Maximum Chest Size
72 in
Minimum Chest Size
70 in
Reflective Stripe Width
2 in
Length
30 1/4 in
Size-Body Type
Regular

Details

Item
Windbreaker
Material
100% Polyester
Color
Lime
Front Closure Type
Zipper
Number of Pockets
0-3
Number of Outside Pockets
2
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
No
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Gender
Unisex
Garment Type
Jacket
Waist Style
Open
Includes Hood
Yes
Hood Features
Adjustable
Wind-Resistant
Yes
Includes Lining
Yes
Front Stripe Pattern
Double Horizontal
Back Stripe Pattern
Horizontal
Reflective Tape Type
Glass Bead
Cuff Style
Open
Hood Style
Attached
Reflective Stripe Locations
Back, Chest
Collar Style
Tall
Includes Removable Liner
No
Series
Premium Black
Reflective Stripe Border Color
Silver
Water-Resistant
Yes

Description

Windbreaker, Garment Type Jacket, Length Type Waist, Style Windbreaker, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Lime, Size 5XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Maximum Chest Size 72 in, Material 100 Percent Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Lightweight, Minimum Chest Size 70 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.