Women's Hi-Vis Safety Vest L/XL Class 3 H Back, , Zipper 6 Pockets, 2 Mic Tab, ID Window
Mfr # 1822-L-XL
Zoro # G011243615
product price:Â $32.49
/eaKey Features
Size
L/XL
Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Color
Lime/Orange
Material
Polyester
Reflective Stripe Width
2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1822-L-XL
Zoro #
G011243615
UPC #
801094182289
Country of Origin
China
Dimensions
Size
L/XL
Reflective Stripe Width
2 in
Minimum Chest Size
42 in
Length
29 5/8 in
Maximum Chest Size
44 in
Description
High-Visibility Vest, ANSI Class 3, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern H, Number of Pockets with Closure 2, Features 2 in Wide High Performance Reflective Material on Top of a Breathable Contrast Panel for Added Daytime Visibility, Elastic Waist Cinches to Ensure a Tailored Fit, Reflective Binding to Provide Additional Visibility in Low Light Conditions, Standards ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.