Women's Hi-Vis Safety Vest M Class 2 H Back, , Zipper 7 Pockets, 2 Mic Tab, No

  • Mfr # 1586-M

  • Zoro # G411243611


product price:  $15.59
/ea

Key Features

Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1586-M
Zoro #
G411243611
UPC #
801094101976
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 in
Maximum Chest Size
45 in
Minimum Chest Size
42 in
Length
26 1/4 in

Details

Item
Women's Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Color
Lime
Material
Polyester
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
7
Breakaway
No
Includes Microphone Tab
2
Includes ID Window
No
Horizontal Stripe Type
Single
Reflective Tape Type
Glass Bead
Fall Protection Compatible
No
Number of Inside Pockets
2
Vest Back Style
Mesh
Gender
Women's
Vest Features
Breathable Fabric, Reinforced Pockets
Reflective Stripe Border Type
Contrasting
Covered Pocket Locations
Left Chest, Lower Pocket
Reflective Stripe Color
Silver
Features
2 in Wide High Performance Reflective Material with 3 in Contrasting Color for Added Daytime Visibility, Elastic Waist Cinches to Ensure a Tailored Fit
Cooling
Yes
Includes Tool Lanyard Grommets
No
Vest Front Style
Mesh
Reflective Stripe Location
Back, Chest, Torso
Includes Tablet Pocket
No
Includes LED Lights
No
Number of Outside Pockets
2
Fabric Construction
Mesh
Pocket Location
Inside, Left Chest, Outside, Right Chest

Description

High-Visibility Vest, ANSI Class 2, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern H, Features 2 in Wide High Performance Reflective Material with 3 in Contrasting Color for Added Daytime Visibility, Elastic Waist Cinches to Ensure a Tailored Fit, Standards ANSI/ISEA 107-2015, ANSI/ISEA 107-2020

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.