Shop KISHIGO
See all product information
Create Account
Women's Hi-Vis Safety Vest XL Class 2 H Back, , Zipper 7 Pockets, 2 Mic Tab, No
- Mfr # 1586-XL
- Zoro # G811243617
product price:Â
$
15.59
/ea
Key Features
Standards
ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Color
Lime
Material
Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- XL
- Reflective Stripe Width
- 2 in
- Minimum Chest Size
- 48 in
- Length
- 27 1/4 in
- Maximum Chest Size
- 50 in
- Fits Chest Size
- 2 in Wide High Performance Reflective Material with 3 in Contrasting Color for Added Daytime Visibility, Elastic Waist Cinches to Ensure a Tailored Fit
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
High-Visibility Vest, ANSI Class 2, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern H, Fits Chest Size 2 in Wide High Performance Reflective Material with 3 in Contrasting Color for Added Daytime Visibility, Elastic Waist Cinches to Ensure a Tailored Fit, Standards ANSI/ISEA 107-2015, ANSI/ISEA 107-2020
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.