Zoro Homepage

1/4-Turn Stop, 3-Way, 1/2 Inx3/8 In

  • Mfr # 88-9305

  • Zoro # G0277541


product price: $12.39
/ea

Key Features

Pipe Size
1/2"
Outlet Size
3/8"
Inlet Size
1/2"
Body Material
Brass
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-9305
Zoro #
G0277541
UPC #
026607043332
Country of Origin
China

Dimensions

Pipe Size
1/2"
Outlet Size
3/8"
Inlet Size
1/2"
Connection Size - Side 1
1/2 in
Connection Size - Side 3
3/8 in
Connection Size - Side 2
3/8 in

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 3/8 in, Connection Gender - Side 3 Female, Connection Type - Side 3 Compression, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.