Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4-Turn Stop, Angle, 1/2 Inx3/8 In

  • Mfr # 88-9220

  • Zoro # G2854695


product price: $9.39
/ea

Key Features

Pipe Size
1/2"
Outlet Size
3/8"
Inlet Size
1/2"
Body Material
Brass
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-9220
Zoro #
G2854695
UPC #
026607043400
Country of Origin
China

Dimensions

Pipe Size
1/2"
Outlet Size
3/8"
Inlet Size
1/2"
Connection Size - Side 1
1/2 in
Connection Size - Side 2
3/8 in

Details

Item
Quarter-Turn Supply Stop
Body Material
Brass
Max. Pressure
125 psi
Valve Design
Angle
Temp. Range
40 Degrees to 180 Degrees F
Outlet Type
Compression
Body Style - Valves
Angle
Stem Material
Chrome Plated Brass
Finish
Chrome Plated
Inlet Type
PEX
Standards
IAPMO/UPC/SA Listed
Handle Material
Chrome Plated Brass
Connection Gender - Side 2
Male
Maximum Pressure - Operating
125 psi
Connection Type - Side 2
Compression
Operating Temperature - Minimum
40 Degrees F
Handle Operation
1/4-Turn
Body Finish
Chrome-Plated
Operating Temperature - Maximum
180 Degrees F
Body Style
Angle
Connection Type - Side 1
PEX
Connection Gender - Side 1
Female
Handle Type
Oval

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 PEX, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Male, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.