1.5 gpm Outlet, 15/16"-27, 55/64"-27 Thread Size, Chrome, Metal
Mfr # AB83-1000
Zoro # G7461255
product price: $4.85
/eaKey Features
Thread Size Type
Dual
Thread Size
15/16"-27, 55/64"-27
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Universal Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB83-1000
Zoro #
G7461255
UPC #
026607322659
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size Type
Dual
Thread Size
15/16"-27, 55/64"-27
Connection Size
15/16"-27, 55/64"-27
Details
Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
Universal Fit
Finish
Chrome
Standards
AB1953, ASME A112.18.1M
Material
Metal
Flow Rate (GPM)
1.5
Green Certification or Other Recognition
WaterSense Certified
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Stream
Aerated
Type
Watersaver Dual Thread
Compliance
AB1953
Material of Construction
Metal
Product Type
Outlet
Connection Gender
Dual
Flow Rate - Maximum
1.5 gpm
Flow Type
Aerated
Description
Outlet, Thread Size Type Dual, Thread Size 15/16 in - 27, 55/64 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards AB1953, ASME A112.18.1M
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.