Zoro Homepage

Angle Stop Valve, Brass, FIP, 1/2 in.

  • Mfr # 88-9360

  • Zoro # G0070205


product price: $10.29
/ea

Key Features

Pipe Size
1/2"
Outlet Size
1/4"
Inlet Size
1/2"
Body Material
Brass
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-9360
Zoro #
G0070205
UPC #
026607043264
Country of Origin
China

Dimensions

Pipe Size
1/2"
Outlet Size
1/4"
Inlet Size
1/2"
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/4 in

Details

Item
Angle Supply Stop
Body Material
Brass
Max. Pressure
250 psi
Valve Design
Angle
Finish
Chrome plated
Outlet Type
Compression
Stem Material
Brass
Body Style - Valves
Angle
Inlet Type
FIP
Standards
IAPMO/UPC/SA Listed
Handle Material
Brass
Handle Type
Oval
Includes
Dual Outlet Valve
Body Style
Angle
Maximum Pressure - Operating
250 psi
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 2
Compression
Body Finish
Chrome-Plated
Connection Type - Side 1
IPS
Connection Gender - Side 1
Female
Handle Operation
1/4-Turn
Operating Temperature - Minimum
40 Degrees F

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Size - Side 2 1/4 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 250 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.