Faucet Supply Line, 3/8x1/2, 20in.L

  • Mfr # 88-6002

  • Zoro # G7546122


product price: $5.85
/ea

Key Features

Material of Construction
Flexible Vinyl
Hose Inside Dia.
5/16 in
Outside Dia. (In.)
3/8
Outlet (In.)
1/2
Inlet Size (In.)
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-6002
Zoro #
G7546122
UPC #
026607520598
Country of Origin
China

Dimensions

Hose Inside Dia.
5/16 in
Outside Dia. (In.)
3/8
Inlet Size (In.)
3/8
Water Connector Outlet Size (In)
1/2
Water Connector Inlet Size (In)
3/8
Supply Stop Inlet Size (In)
3/8
Length (In.)
20
Supply Stop Outlet Size (In)
1/2
Hose Fitting B Size
1/2 in
Hose Length
20 in
Hose Fitting A Size
3/8 in

Details

Item
Faucet Connector
Material of Construction
Flexible Vinyl
Outlet (In.)
1/2
Inlet Type
Compression
Outlet Type
IP
Water Connector Outlet Type
FIP
Max. Working Pressure (PSI)
250
Finish
White
Compliance
UPC
Standards
IAPMO, NSF
Supply Stop Inlet Type
Compression
Inner Core
Rubber
Operating Temp. (F)
60 Degrees
Application
Lavatory and Kitchen Faucets
Supply Stop Outlet Type
FIP
Nut Material
Brass
Water Connector Inlet Type
Compression
Features
No Kink Hose
Hose Fitting A Type
F Compression
Temp. Range
40 Degrees to 180 Degrees F
Max. Working Pressure @ 70 F
250 psi
Hose Cover Material
Stainless Steel
Hose Fitting B Material
Brass
Hose Fittings
Brass 3/4 in F Compression x Brass 3/4 in FIP
Supply Hose Type
Ice Maker Connector
Hose Fitting A Material
Brass
Hose Configuration
Bulk Hose
Hose Fitting B Type
FIP
Hose Tube Material
PVC
For Use With
Water Heater

Description

Faucet Connector, Hose Inside Dia. 5/16 in, Hose Length 20 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Bulk Hose, For Use With Water Heater, Application Lavatory and Kitchen Faucets

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.