Faucet Supply Line, 3/8x1/2, 36in.L

  • Mfr # 88-2036

  • Zoro # G7613566


product price: $6.35
/ea

Key Features

Material of Construction
Stainless Steel Braided
Hose Inside Dia.
5/16 in
Outside Dia. (In.)
3/8
Outlet (In.)
1/2
Inlet Size (In.)
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-2036
Zoro #
G7613566
UPC #
026607025130
Country of Origin
China

Dimensions

Hose Inside Dia.
5/16 in
Outside Dia. (In.)
3/8
Inlet Size (In.)
3/8
Supply Stop Inlet Size (In)
3/8
Water Connector Outlet Size (In)
1/2
Length (In.)
36
Water Connector Inlet Size (In)
3/8
Supply Stop Outlet Size (In)
1/2
Hose Length
36 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/8 in

Details

Item
Faucet Connector
Material of Construction
Stainless Steel Braided
Outlet (In.)
1/2
Inlet Type
Compression
Outlet Type
FIP
Application
Lavatory and Kitchen Faucets
Compliance
UPC
Water Connector Outlet Type
FIP
Features
No Kink Hose
Standards
IAPMO, NSF
Max. Working Pressure (PSI)
250
Nut Material
Metal
Operating Temp. (F)
60 Degrees
Inner Core
Rubber
Supply Stop Inlet Type
Compression
Finish
Stainless Steel
Supply Stop Outlet Type
FIP
Water Connector Inlet Type
Compression
Max. Working Pressure @ 70 F
250 psi
For Use With
Faucet
Hose Cover Material
Stainless Steel
Hose Fitting B Type
FIP
Hose Tube Material
PVC
Temp. Range
40 Degrees to 180 Degrees F
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
Hose Fittings
Brass 3/8 in F Compression x Brass 1/2 in FIP
Hose Fitting A Type
F Compression
Hose Configuration
Bulk Hose

Description

Faucet Connector, Hose Inside Dia. 5/16 in, Hose Length 36 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Bulk Hose, For Use With Faucet, Application Lavatory and Kitchen Faucets

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.