Overflow Fill Valve, Universal, 1.9 gpf
Mfr # 10-0070
Zoro # G4634131
product price: $6.19
/eaKey Features
Fits Brand
Universal Fit
For Use With
Universal Fit
Gallons per Flush
1.9
Includes
Flapper, Chain
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-0070
Zoro #
G4634131
UPC #
026607006221
Country of Origin
Taiwan, Province of China
Dimensions
Size
10 in
Details
Item
Fill Valve
Fits Brand
Universal Fit
For Use With
Universal Fit
Gallons per Flush
1.9
Includes
Flapper, Chain
Material
Plastic
Handle Type
Actuator
Type
Overflow Assembly
Material of Construction
Plastic
Product Type
Fill Valve
Compatible Manufacturer Part Number
Universal Fit
Compatible Brand
Universal
Compatible SubBrand
Gravity Tanks
Compatible Product Type
Toilets
Compatible Series
Universal
Description
Overflow Fill Valve, For Use With Universal Fit, Fits Brand Universal Fit, Includes Flapper, Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.