Zoro Homepage

Shower Arm, Generic Shower Arm

  • Mfr # 76-0006

  • Zoro # G7563297


product price: $7.35
/ea

Key Features

Finish
Chrome
Depth
6"
Connection
1/2" IPS
Standards
CSA, IAPMO, NSF 61
Sub-Category
Shower Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-0006
Zoro #
G7563297
UPC #
026607803035
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6"
Manufacturers Warranty Length
1 yr
Size
6 in
Connection Size
1/2 in
Overall Length
6 in

Description

Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Shower Arms, Brass, Kissler, Shower Connection Type NPT, 6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.