Zoro Homepage

Supply Line, 15 in. L, 3/4 in. Stop Intel

  • Mfr # 88-5110

  • Zoro # G3316805


product price: $12.39
/ea

Key Features

Material of Construction
stainless steel
Hose Inside Dia.
5/16 in
Outside Dia. (In.)
3/4
Outlet (In.)
3/4
Inlet Size (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-5110
Zoro #
G3316805
UPC #
026607105559
Country of Origin
China

Dimensions

Hose Inside Dia.
5/16 in
Outside Dia. (In.)
3/4
Inlet Size (In.)
3/4
Water Connector Outlet Size (In)
3/4
Water Connector Inlet Size (In)
3/4
Length (In.)
15
Supply Stop Inlet Size (In)
3/4
Supply Stop Outlet Size (In)
3/4
Hose Length
15 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Supply Line
Material of Construction
stainless steel
Outlet (In.)
3/4
Inlet Type
FIP
Outlet Type
FIP
Supply Stop Inlet Type
FIP
Supply Stop Outlet Type
FIP
Inner Core
Rubber
Compliance
UL
Includes
Connector Nuts
Water Connector Outlet Type
FIP
Finish
Stainless Steel
Standards
IAPMO, NSF, UPC
Water Connector Inlet Type
FIP
Nut Material
Brass
Application
Water Heater
Max. Working Pressure (PSI)
250
Operating Temp. (F)
180 Degrees
Max. Working Pressure @ 70 F
250 psi
Hose Cover Material
Stainless Steel
Hose Fittings
Brass 3/4 in F Compression x Brass 3/4 in FIP
Temp. Range
40 Degrees to 180 Degrees F
For Use With
Water Heater
Hose Configuration
Bulk Hose
Supply Hose Type
Water Heater Connector
Hose Tube Material
PVC
Hose Fitting B Material
Brass
Hose Fitting B Type
FIP
Hose Fitting A Type
F Compression
Hose Fitting A Material
Brass

Description

Supply Line, Hose Inside Dia. 5/16 in, Hose Length 15 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Bulk Hose, For Use With Water Heater, Application Water Heater

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.