Zoro Homepage

Supply Line, 20 in. L, Outlet Compression

  • Mfr # 88-3925

  • Zoro # G2101261


product price: $6.15
/ea

Key Features

Material of Construction
stainless steel
Hose Inside Dia.
5/16 in
Outside Dia. (In.)
3/8
Outlet (In.)
3/8
Inlet Size (In.)
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-3925
Zoro #
G2101261
UPC #
026607301401
Country of Origin
China

Dimensions

Hose Inside Dia.
5/16 in
Outside Dia. (In.)
3/8
Inlet Size (In.)
3/8
Water Connector Outlet Size (In)
3/8
Water Connector Inlet Size (In)
3/8
Length (In.)
20
Supply Stop Inlet Size (In)
3/8
Supply Stop Outlet Size (In)
3/8
Hose Length
20 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in

Description

Supply Line, Hose Inside Dia. 5/16 in, Hose Length 20 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Bulk Hose, For Use With Faucet, Application Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.