Zoro Homepage

Supply Line, 24 in. L, 3/4 in. Stop Intel

  • Mfr # 88-5120

  • Zoro # G3316787


product price: $15.99
/ea

Key Features

Material of Construction
stainless steel
Hose Inside Dia.
5/16 in
Outside Dia. (In.)
3/4
Outlet (In.)
3/4
Inlet Size (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-5120
Zoro #
G3316787
UPC #
026607105573
Country of Origin
China

Dimensions

Hose Inside Dia.
5/16 in
Outside Dia. (In.)
3/4
Inlet Size (In.)
3/4
Water Connector Outlet Size (In)
3/4
Water Connector Inlet Size (In)
3/4
Length (In.)
24
Supply Stop Inlet Size (In)
3/4
Supply Stop Outlet Size (In)
3/4
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in
Hose Length
24 in

Description

Supply Line, Hose Inside Dia. 5/16 in, Hose Length 24 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Bulk Hose, For Use With Water Heater, Application Water Heater

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.