Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Line, 48 in. L, 3/4 in. Stop Outlet

  • Mfr # 88-3048

  • Zoro # G3316839


product price: $9.89
/ea

Key Features

Material of Construction
stainless steel
Hose Inside Dia.
5/16 in
Outside Dia. (In.)
3/4
Outlet (In.)
3/4
Inlet Size (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-3048
Zoro #
G3316839
UPC #
026607025178
Country of Origin
China

Dimensions

Hose Inside Dia.
5/16 in
Outside Dia. (In.)
3/4
Inlet Size (In.)
3/4
Supply Stop Outlet Size (In)
3/4
Supply Stop Inlet Size (In)
3/4
Water Connector Inlet Size (In)
3/4
Water Connector Outlet Size (In)
3/4
Length (In.)
48
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in
Hose Length
4 ft

Details

Item
Supply Line
Material of Construction
stainless steel
Outlet (In.)
3/4
Inlet Type
FIP
Outlet Type
FIP
Includes
Connector Nuts
Max. Working Pressure (PSI)
250
Supply Stop Inlet Type
FIP
Nut Material
Brass
Inner Core
Rubber
Finish
Stainless Steel
Operating Temp. (F)
180 Degrees
Water Connector Outlet Type
FIP
Compliance
UL
Water Connector Inlet Type
FIP
Supply Stop Outlet Type
FIP
Standards
IAPMO, NSF, UPC
Application
Washing Machine
Hose Configuration
Bulk Hose
Hose Fitting B Material
Brass
Hose Tube Material
PVC
Temp. Range
40 Degrees to 180 Degrees F
For Use With
Washing Machine
Hose Fitting A Material
Brass
Supply Hose Type
Water Heater Connector
Hose Fitting B Type
FIP
Hose Fitting A Type
F Compression
Hose Cover Material
Stainless Steel
Max. Working Pressure @ 70 F
250 psi
Hose Fittings
Brass 3/4 in F Compression x Brass 3/4 in FIP

Description

Supply Line, Hose Inside Dia. 5/16 in, Hose Length 4 ft, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Bulk Hose, For Use With Washing Machine, Application Washing Machine

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.