Zoro Homepage

Tub and Shower Knob Handle, For Delta

  • Mfr # 46-9392

  • Zoro # G1338556


product price: $7.89
/ea

Key Features

Material
Acrylic
Color
Transparent
Width
2-1/2"
Height
1-1/2"
For Use With
Delta-Delex Bathtub and Shower Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-9392
Zoro #
G1338556
UPC #
026607032329
Country of Origin
Taiwan, Province of China

Dimensions

Width
2-1/2"
Height
1-1/2"
Manufacturers Warranty Length
1 yr

Details

Material
Acrylic
Color
Transparent
Item
Single Lever
For Use With
Delta-Delex Bathtub and Shower Faucets
Material of Construction
Acrylic
Ligature Resistant
No
Includes
Handle Screw, Index Button
Features
Make Your Old Faucet Look New
ADA Compliant
Not ADA Compliant
Includes Drain Stopper
Drain Stopper Not Included
Includes Stem
Stem Not Included
Includes Check Stop
Check Stop Not Included
Compatible Mfr. Model Number
46-9392
Handle Material
Plastic
Includes Tub Spout
Tub Spout Not Included
Includes Cartridge
Cartridge Not Included
ADA Compliance
No
Includes Handle
Handle Included
Trim Finish
Unfinished
Includes Valve
Valve Not Included
Replacement Cartridge Mfr. Model Number
2FGU3
Includes Trim Plate
Trim Plate Not Included
Product Type
Tub and Shower Handle
Compatible Manufacturer Part Number
46-9392
Compatible Product Type
Delta-Delex Bathtub and Shower Faucets
Ligature-Resistant
Not Ligature-Resistant
Replacement Manufacturer Cartridge Part Number
2FGU3
Compatible Series
Deltadelex

Description

Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Delta-Delex Bathtub and Shower Faucets, Handle Material Plastic, Ligature Resistant No, Number of Handles 1, Delta, Not Applicable, Spout Reach Not Applicable, Trim Finish Unfinished, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.