Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Supply Kit, 3/8, 16in.L, SS, Comp

  • Mfr # 88-1015

  • Zoro # G3473644


product price: $29.89
/ea

Key Features

Material of Construction
Stainless Steel Braided
Hose Inside Dia.
5/16 in
Outside Dia. (In.)
5/8
Water Connector Outlet Type
FIP
Supply Stop Inlet Size (In)
5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-1015
Zoro #
G3473644
UPC #
026607501160
Country of Origin
China

Dimensions

Hose Inside Dia.
5/16 in
Outside Dia. (In.)
5/8
Supply Stop Inlet Size (In)
5/8
Length (In.)
16
Supply Stop Outlet Size (In)
3/8
Water Connector Outlet Size (In)
1/2
Water Connector Inlet Size (In)
3/8
Hose Fitting B Size
1/2 in
Hose Fitting A Size
3/8 in
Hose Length
16 in

Details

Item
Water Connector Kit
Material of Construction
Stainless Steel Braided
Water Connector Outlet Type
FIP
Supply Stop Inlet Type
Comp.
Max. Working Pressure (PSI)
125
Nut Material
Brass
Water Connector Inlet Type
Comp.
Operating Temp. (F)
40 To 180
Finish
Stainless Steel
Includes
(2) 3/8" F&C Plates, (2) S.S. Faucet Connectors 3/8" x 1/2" x 16", (2) 1/4 Turn Angle Stops 3/8" x 5/8" OD Comp.
Inner Core
PVC
Supply Stop Outlet Type
Comp.
Application
Faucet
Standards
IAPMO, NSF61
Features
An Auto Off Device On The Inlet Side To Protect Against Catastrophic Water Damage
Max. Working Pressure @ 70 F
250 psi
Hose Fitting A Material
Brass
Hose Fitting B Type
FIP
Hose Fitting A Type
F Compression
Hose Configuration
Bulk Hose
Hose Cover Material
Stainless Steel
Hose Tube Material
PVC
Hose Fittings
Brass 3/8 in F Compression x Brass 1/2 in FIP
For Use With
Faucet
Temp. Range
40 Degrees to 180 Degrees F
Hose Fitting B Material
Brass

Description

Water Connector Kit, Hose Inside Dia. 5/16 in, Hose Length 16 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Bulk Hose, For Use With Faucet, Application Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.