Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Supply Kit, 3/8, 20in.L, SS, Comp

  • Mfr # 88-1040

  • Zoro # G0442172


product price: $28.39
/ea

Key Features

Material of Construction
Stainless Steel Braided
Hose Inside Dia.
5/16 in
Outside Dia. (In.)
5/8
Supply Stop Outlet Size (In)
3/8
Application
Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-1040
Zoro #
G0442172
UPC #
026607501214
Country of Origin
China

Dimensions

Hose Inside Dia.
5/16 in
Outside Dia. (In.)
5/8
Supply Stop Outlet Size (In)
3/8
Supply Stop Inlet Size (In)
5/8
Water Connector Inlet Size (In)
3/8
Length (In.)
20
Water Connector Outlet Size (In)
1/2
Hose Fitting A Size
3/8 in
Hose Length
20 in
Hose Fitting B Size
1/2 in

Details

Item
Water Connector Kit
Material of Construction
Stainless Steel Braided
Application
Faucet
Includes
(2) 3/8" F&C Plates, (2) S.S. Faucet Connectors 3/8" x 1/2" x 16", (2) 1/4 Turn Angle Stops 3/8" x 5/8" OD Comp.
Water Connector Outlet Type
FIP
Nut Material
Brass
Water Connector Inlet Type
Comp.
Inner Core
PVC
Operating Temp. (F)
40 To 180
Features
An Auto Off Device On The Inlet Side To Protect Against Catastrophic Water Damage
Max. Working Pressure (PSI)
125
Standards
IAPMO, NSF61
Supply Stop Outlet Type
Comp.
Finish
Stainless Steel
Supply Stop Inlet Type
Comp.
Hose Configuration
Bulk Hose
Hose Fitting B Type
FIP
Hose Cover Material
Stainless Steel
Hose Fitting A Material
Brass
Max. Working Pressure @ 70 F
250 psi
For Use With
Faucet
Hose Fitting B Material
Brass
Hose Fitting A Type
F Compression
Hose Tube Material
PVC
Temp. Range
40 Degrees to 180 Degrees F
Hose Fittings
Brass 3/8 in F Compression x Brass 1/2 in FIP

Description

Water Connector Kit, Hose Inside Dia. 5/16 in, Hose Length 20 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Bulk Hose, For Use With Faucet, Application Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.