Shop KISSLER

Water Supply Stop, Brass, 1/4-Turn, 5/8"

  • Mfr # AB88-9315
  • Zoro # G5379726

product price: 
$
14.59
/ea

Key Features

Outlet Size
3/8"
Inlet Size
3/8" x 5/8"
Body Material
Brass
Max. Pressure
125 psi
Valve Design
3-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AB88-9315
Zoro #
G5379726
UPC #
026607043356
Country of Origin
China
Item
Water Supply Stop
Body Material
Brass
Max. Pressure
125 psi
Valve Design
3-Way
Temp. Range
40 Degrees to 180 Degrees F
Outlet Type
Compression
Inlet Type
Compression
Standards
CSA, IAPMO, UPC
Body Style - Valves
3-Way
Includes
Dual Outlet Valve
Stem Material
Brass
Finish
Chrome
Handle Material
Brass
Maximum Pressure - Operating
125 psi
Connection Type - Side 3
Compression
Handle Operation
1/4-Turn
Handle Type
Oval
Connection Type - Side 2
Compression
Body Style
Tee
Connection Gender - Side 2
Female
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
40 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 3
Female
Body Finish
Chrome-Plated
Connection Type - Side 1
Compression

Dimensions

Outlet Size
3/8"
Inlet Size
3/8" x 5/8"
Connection Size - Side 3
3/8 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
5/8 in

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 5/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 3/8 in, Connection Gender - Side 3 Female, Connection Type - Side 3 Compression, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.