Water Supply Stop, Straight Valve, Chrome
Mfr # AB88-9010
Zoro # G5379665
product price: $10.45
/eaKey Features
Outlet Size
3/8"
Inlet Size
1/2"
Body Material
Brass
Max. Pressure
125 psi
Valve Design
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB88-9010
Zoro #
G5379665
UPC #
-
Country of Origin
China
Dimensions
Outlet Size
3/8"
Inlet Size
1/2"
Connection Size - Side 1
1/2 in
Connection Size - Side 2
3/8 in
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Sweat, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.