This item is Discontinued.

Kitmaster Master Tool Set, 157-Pc, Rolling Cabinet JKTC0013341

Master Tool Set, 157-Pc, Rolling Cabinet (Discontinued)

  • Mfr # JKTC0013341
  • Zoro # G0112680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JKTC0013341
Zoro #
G0112680
UPC #
662679144234
Country of Origin
United States

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in, 3/4 in
Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in

Details

Item
Master Tool Set
Includes
Storage Case
Number of Pieces
157
Primary Application
General Purpose
Tool Families Included
Cutting Tools, Drilling, Extracting, and Tapping Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Pliers, Powered Tools, Prybars and Pullers, Putty Knives and Scrapers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches
Standards
ASME
Tool Storage Included
Yes
SAE or Metric
SAE
Nonsparking
No
Screwdrivers Included
Keystone Round Bar: 1/4 in x 1-1/2 in , Keystone Square Bar: 1/4 in x 4 in , 3/16 in x 4 in , 3/8 in x 8 in , 3/8 in x 12 in , 5/16 in x 6 in , Phillips Round Bar: #0 x 3 in , #1 x 3 in , #2 x 1-1/2 in , #2 x 4 in , #3 x 6 in , #4 x 8 in
Number of Pliers
9
Powered Tools Included
18V 1/2 in Cordless Drill/Driver Kit
Tool Kit Product Grouping
Tool Kits
Hex and Torx Keys Included
Hex Key 7 PC: 5/64 in , 3/32 in , 1/8 in , 5/32 in , 3/16 in , 7/32 in , 1/4 in
Included Storage
Mfr. No. 1630-BLACK
Number of Hex and Torx Keys
7
Number of Wrenches
19
Drilling, Extracting, and Tapping Tools
Screw Extractor: 1/8", 3/16", 3/8", 5/16", 7/32"
Number of Miscellaneous Tools
219
No. of Putty Knives and Scrapers Included
1
Prybars and Pullers Included
Rolling Head Prybar: 12 in , Prybar Aligning: 18 in
Number of Electrical and Telecomm Tools
1
Number of Prybars and Pullers
2
Miscellaneous Tools Included
C-Clamp: 0 in to 4 in
Number of Striking Tools
16
1/2 In. Drive Sockets/Accs. Included
Extension: 2-1/2 in , 5 in , 10 in, Handle Hinge: 18-5/8 in, Handle Speeder, Ratchet, Socket 12 PT: 1 in , 1/2 in , 11/16 in , 1-1/16 in , 1-1/4 in , 1-1/8 in , 13/16 in , 1-3/16 in , 15/16 in , 19/32 in , 21/32 in , 25/32 in , 3/4 in , 3/8 in , 31/32 in , 5/8 in , 7/16 in , 7/8 in , 9/16 in, Universal Joint
Number of Consumable Parts
0
1/4 In. Drive Sockets/Accs. Included
Extension: 2 in , 6 in , Ratchet, Socket 6 PT: 1/2 in , 1/4 in , 11/32 in , 3/16 in , 3/8 in , 5/16 in , 7/16 in , 7/32 in , 9/16 in , 9/32 in , Socket Driver, Universal Joint
Electrical and Telecomm Tools Included
Wire Stripper: 8-1/4 in
Drilling, Extracting, and Tapping Tools Included
Screw Extractor: 1/8 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in
Cutting Tools Included
Hi Tension Hacksaw: 12 in , Retractable Blade Utility Knife, Snip Aviation Straight
Number of Screwdrivers
12
Striking Tools Included
Chisel Cape: 13/64 in , Chisel Cold: 1/2 in , 5/16 in , 7/16 in , Chisel Dia Point: 3/16 in , Chisel/Punch Holder, Hammer Ball Pein: 16 oz, 32 oz, Punch Center, Punch Pin: 1/8 in , 3/16 in , 3/32 in , Punch Starting: 1/16 in , 1/8 in , 3/16 in , Soft Face Hammer: 21 oz,
Number of Powered Tools
1
3/4 In. Drive Sockets/Accs. Included
Extension: 8 in , 16 in , Handle Hinge: 20 in , Ratchet, Socket 12 PT: 7/8 in , 15/16 in , 1 in , 1-1/16 in , 1-1/2 in , 1-1/4 in , 1-1/8 in , 1-13/16 in , 1-3/4 in , 1-3/8 in , 1-5/16 in , 1-5/8 in , 1-7/16 in , 1-7/8 in , 2 in
Putty Knives and Scrapers Included
Scraper Gasket
Tool Storage Type Included
Case
3/8 In. Drive Sockets/Accs. Included
Extension: 3 in , 12 in, Handle Hinge: 7-7/8 in, Handle Speeder, Ratchet, Socket 12 PT: 1/2 in , 11/16 in , 13/16 in , 3/4 in , 3/8 in , 5/8 in , 7/16 in , 7/8 in , 9/16 in, Socket Deep 12 PT: 1/2 in , 11/16 in , 13/16 in , 3/4 in , 3/8 in , 5/16 in , 5/8 in , 7/16 in , 7/8 in , 9/16 in, Universal Joint,
Number of Drilling, Extracting, and Tapping Tools
5
Wrenches Included
Adjustable: 6 in , 10 in , 12 in, Combination 12 PT: 1 in , 1/2 in , 11/16 in , 1-1/16 in , 1-1/4 in , 1-1/8 in , 13/16 in , 15/16 in , 3/4 in , 3/8 in , 5/16 in , 5/8 in , 7/16 in , 7/8 in , 9/16 in, Pipe Wrench: 14 in
Number of Sockets/Accs.
85
Pliers Included
Diagonal Cutting w/Grip: 7-5/16 in , End Cutting w/Grip: 8-1/4 in , Lineman's w/Grip: 8-5/8 in , Locking Straight: 7-15/32 in , Needle Nose w/Side Cutter: 6-5/8 in , Retaining Ring Plier Set, Slip-Joint w/Grip: 8-1/16 in , Tongue and Groove Power Track II w/Grip: 10-3/16 in , 16-7/8 in ,
Number of Cutting Tools
3
Number of Inspection and Retrieving Tools
0
Measurement Type
SAE
Compatible Tool Storage Manufacturer Model Number
Mfr. No. 1630-BLACK
Measuring and Testing Tools Included
None
Tool Storage Type
Tool Case
Number of Putty Knives and Scrapers
1
Number of Electrical and Telecom Tools
0
Sockets, Drive Tools, and Accessories Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Plumbing Tools
0
Number of Measuring and Testing Tools
0
Plumbing Tools Included
None
Abrasives and Finishing Tools Included
None
Electrical and Telecom Tools Included
None
Number of Abrasives and Finishing Tools
0
Non-Sparking
No
Insulated
No

Description

Master Tool Set, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size 1/4 in; 3/8 in; 1/2 in; 3/4 in, Number of Pieces 157, Pliers Included 16-7/8 in, Diagonal Cutting w/Grip: 7-5/16 in, End Cutting w/Grip: 8-1/4 in, Lineman's w/Grip: 8-5/8 in, Locking Straight: 7-15/32 in, Needle Nose w/Side Cutter: 6-5/8 in, Retaining Ring Plier Set, Slip-Joint w/Grip: 8-1/16 in, Tongue and Groove Power Track II w/Grip: 10-3/16 in, Sockets, Drive Tools, and Accessories Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.