Zoro Homepage

Electric Chain Hoist, 500 lb cap.

  • Mfr # TSEM003L-60

  • Zoro # G709843363


product price: $4,095.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Phase
1
Standards
ANSI E1.6-2, ASME, CE, FEM, IGVW SQP2-2018, JIS/ISO, UL 1340/CSA 22.2
Voltage
230V AC
Chain Length
62 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSEM003L-60
Zoro #
G709843363
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
62 ft
Controller Cord Length
2 1/2 ft
Maximum Lifting Length
60 ft
Body Length
11 1/2 in
Mfr. Warranty Length
3 yr
Body Width
5 29/32 in
Body Depth
3 3/32 in
Minimum Retracted Length
12 13/32 in
Lifting Hook Opening Width
29/32 in

Description

Electric Hoists

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.