Zoro Homepage

Mini Electric Chain Hoist, 500 lb cap.

  • Mfr # TSEM003L-60/115V

  • Zoro # G213328240


product price: $4,095.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Phase
1
Standards
ANSI E 1.6-2, ASME H4, CE Rated, FEM 2m, IGVW SQP2-2018, JIS/ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSEM003L-60/115V
Zoro #
G213328240
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
62 ft
Body Depth
3 3/32 in
Mfr. Warranty Length
3 yr
Lifting Hook Opening Width
29/32 in
Maximum Lifting Length
60 ft
Body Width
5 29/32 in
Controller Cord Length
2 1/2 ft
Body Length
11 1/2 in
Minimum Retracted Length
12 13/32 in

Details

Color
Black
Phase
1
Standards
ANSI E 1.6-2, ASME H4, CE Rated, FEM 2m, IGVW SQP2-2018, JIS/ISO M5, UL1340/CSA 22.2
Voltage
115V AC
Number of Speeds
1
Item
Mini Electric Chain Hoist
Thermal Protection
Included
Duty Classification
H4
Current at Max. Voltage
4.6 A
Maximum Lifting Capacity
500 lb
Headroom
12 13/32 in
Body Material
Die-Cast Aluminum
For Outdoor Use
Yes
Clutch Type
Friction Clutch
Brake Type
Electromagnetic Brake
Current at Min. Voltage
4.6 A
Chain Grade
Grade 80
Motor Horsepower
1/4 hp
Hoist IP Rating
IP55
Features
Electronic overload limiter, Grease-Packed Gearbox, Solid State Relay Board, Unique Chain Guide, Upper/Lower limits
Starts and Stops per Hour
300
Chain Material
Nickel Plated
Number of Load Chains
1
Includes Clutch
Clutch Included
Overload Protection Included
Yes
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Fixed Lift Speed
12 fpm
Controls
Push Button Pendant
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115V AC
Included Components
Chain Container
Lifting Hook Material
Steel
Resistance Properties
Nickel Plated Chain, Plated hardware, Powder coated IP65 body
Number of Reeves
1

Description

Mini Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 12 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 60 ft, Current at Minimum Voltage 4.6 A, Current at Maximum Voltage 4.6 A, Motor Horsepower 1/4 hp, Operating Voltage 115V AC, Headroom 12 13/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.